Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 5ENM-3060-6PH
- Zoro # G723510654
product price:Â
$
1,651.99
/ea
Key Features
Shelf Size
30"W x 60"L
Overall Height
63.5 in
Overall Width
30 in
Caster Type
2 Rigid, 2 Swivel
Utility Cart Shelf Style
Flush Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ENM-3060-6PH
- Zoro #
- G723510654
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 Rigid, 2 Swivel
- Utility Cart Shelf Style
- Flush Shelves
- Load Capacity
- 3,600 lbs
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Finish
- Powder Coat
- Material
- Steel
- Color
- Gray
- Number of Shelves
- 5
- Wheel Material
- Phenolic
- Cart Shelf Style
- Flush Shelves
Dimensions
- Shelf Size
- 30"W x 60"L
- Overall Height
- 63.5 in
- Overall Width
- 30 in
- Shelf Length
- 60 in
- Wheel Diameter
- 6 in
- Overall Length
- 65.5 in
- Shelf Width
- 30 in
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 60" Shelf Size, 5 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.