Shop LITTLE GIANT

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # GL-2436-9P-WSP

  • Zoro # G2147951


product price:  $610.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
64 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-2436-9P-WSP
Zoro #
G2147951
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
64 in
Overall Width
24 in
Top Shelf Height
34 in
Shelf Width
24 in
Shelf Length
36 in
Caster Dia.
9 in
Overall Depth
52"
Lip Height
1-1/2 in
Caster Width
3 in
Handle Height
38 in
Caster Wheel Width
3 in
Shelf LxW
36 in x 24 in
Writing Shelf LxW
12 in x 21 in
Caster Mounting Height
11 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Dia.
9 in
Overall LxWxH
64 in x 24 in x 39 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Distance Between Shelves
18 in
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Utility Cart Item
Instrument Cart with Writing Shelf and Storage Pocket
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Caster Material
Pneumatic
Includes
Writing Shelf with Storage Pocket
Capacity per Shelf
600 lb
Assembled/Unassembled
Assembled
Number of Drawers
0
Number of Compartments
0
Top Material
Smooth Powder Coated Steel
Method of Construction
Welded
Caster Wheel Tread Pattern
Sawtooth
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster/Wheel Mounting Location
Standard
Caster Core Material
Steel
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Power Indicator
No
Number of Outlets
0
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Pneumatic
Platform Surface
Vinyl Matting
Shelf Adjustability
Fixed
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Includes Electrical Outlets
No
Caster Frame Material
Steel

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.