Zoro Homepage

GrinderPumpSystem, 20ft, 1hp, 115VAC

  • Mfr # 509816

  • Zoro # G904420147


product price: $2,302.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Phase - Pumps
Single
Cord Length
20 ft
Hz
60 Hz
HP
1 hp
Rated Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509816
Zoro #
G904420147
UPC #
010121999404
Country of Origin
Multiple

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Max. Diameter Solids
2 in
Inlet Diameter
4 in
Basin Height
30 in
Solids Diameter - Maximum
2 in
Basin Diameter
20 in
Discharge Diameter
1 1/4 in

Description

GrinderPumpSystem,20ft,1hp,115VAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.