Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H

  • Mfr # 517100004

  • Zoro # G3075642


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

HP
1/10 hp
Voltage
115V
Full Load Amps
3.4 A
Cord Length
20 ft
Impeller Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517100004
Zoro #
G3075642
UPC #
010121137790
Country of Origin
Multiple

Dimensions

Cord Length
20 ft
Width
4 1/2 in
Height
4 1/2 in
Length
6 1/4 in
Compatible Discharge Pipe Size
1/2 in
Compatible Intake Pipe Size
3/4 in
Manufacturer Warranty Length
2 yr
Overall Height
4.5 in
Overall Length
6.5 in
Overall Width
4.5 in

Details

Item
Marine Centrifugal Pump
HP
1/10 hp
Voltage
115V
Full Load Amps
3.4 A
Impeller Material
Nylon
Duty
Continuous
Max. Head
18 ft
Seal Material
Viton
Inlet Type
Threaded
Cord Type
SJTOW
Overload Protection
yes
GPH of Water @ 10 Ft. of Head
580
GPH of Water @ 1 Ft. of Head
860
Motor RPM
3,450 RPM
Inlet
Threaded
GPH of Water @ 5 Ft. of Head
745
Housing Material
Nylon
Hz
60
Motor Type
Shaded Pole
Amps
3.4 A
Intake Type
NPT
Compatible with Media Type
Freshwater, Saltwater
Maximum Feet of Head
18 ft
Nameplate Voltage
115V AC
Flow Rate @ 10 ft of Head (Maximum)
580 gph
Flow Rate @ 5 ft of Head (Maximum)
745 gph
Maximum Media Temperature
120 Degrees F
Discharge Type
NPT
Frequency
60 Hz
Maximum Flow Rate
1,200 gph
Flow Rate @ 1 ft of Head (Maximum)
868 gph
Pumping Application
Air Conditioners, Machine Tool Coolants and Mild Acids, Water Displays
Thermal Overload Protection
Yes
Pump Housing Material
Bronze
Standards
CSA Certified, UL Listed
Duty Cycle
Continuous
Series
S
Maximum RPM
3,450 RPM
Horsepower
1/10 hp
Seal Type
Sealless
Flow Rate @ 15 ft of Head (Maximum)
430 gph
Electrical Connection Type
Plug-In
Pump Type
Submersible Centrifugal

Description

Marine Centrifugal Pump, Pump Housing Material Bronze, Horsepower 1/10 hp, Nameplate Voltage 115V AC, Maximum Feet of Head 18 ft, Flow Rate @ 5 ft of Head (Maximum) 745 gph, Flow Rate @ 10 ft of Head (Maximum) 580 gph, Flow Rate @ 15 ft of Head (Maximum) 430 gph, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 1/2 in, Intake Type NPT, Discharge Type NPT, Cord Length 20 ft, Pump Type Submersible Centrifugal, Series S, Amps 3.4 A, Compatible with Media Type Freshwater, Saltwater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.