Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 20ft, 1.5hp, 208VAC

  • Mfr # 18S-CIM

  • Zoro # G315820758


product price: $1,481.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Phase
Three
Impeller Material
Brass
Switch Actuation
No Switch Included
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18S-CIM
Zoro #
G315820758
UPC #
0010121114319
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Width at Widest Point
13 in
Solids Diameter - Maximum
2 in
Overall Height
18 3/8 in
Body Diameter
8 1/2 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
3 in

Details

Item
Sewage Ejector Pump
Phase
Three
Impeller Material
Brass
Switch Actuation
No Switch Included
Rated Voltage
208V AC
Switch Electrical Connection
No Switch Included
Horsepower
1 1/2 hp
Discharge Gender
Female
Power Source
Corded Electric
Liquid Temperature - Maximum
140 Degrees F
Discharge Orientation
Vertical
Series
18S-CIM
Discharge Standard
NPT
Duty Cycle
Continuous
For Media Type
Sewage Water
Current
13.50 A
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
64 ft
Motor Housing Material
Cast Iron
Standards
CSA
Flow Rate @ 10 ft of Head
160 gpm
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Volute Material
Cast Iron
Frequency
60 Hz

Description

Sewage Ejector Pump, Rated Voltage 208V AC, Impeller Material Brass, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 in, Overall Height 18 3/8 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.