Zoro Homepage

SewageEjectorPump, 30ft, 0.5hp, 115VAC

  • Mfr # BSWC50

  • Zoro # G615820724


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Cord Length
30 ft
Off Point
22 ft
Impeller Material
Nylon
Switch Actuation
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSWC50
Zoro #
G615820724
UPC #
0010121145184
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
30 ft
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in

Details

Phase
Single
Off Point
22 ft
Impeller Material
Nylon
Switch Actuation
Tether Float
Item
Sewage Ejector Pump
Discharge Gender
Female
Duty Cycle
Intermittent
Standards
CSA
Rated Voltage
115V AC
Discharge Standard
NPT
Series
BSWC50
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Liquid Temperature - Maximum
140 Degrees F
Horsepower
1/2 hp

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Nylon, Switch Actuation Tether Float, Off Point 22 ft, Cord Length 30 ft, Duty Cycle Intermittent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.