Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageGrinderPump, 20ft, Single, 230VAC

  • Mfr # 16G-V231-20

  • Zoro # G715890528


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Phase
Single
Manufacturers Warranty Length
3 yr
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G-V231-20
Zoro #
G715890528
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Overall Length
11 3/8 in
Discharge Diameter
1 1/4 in
Width at Widest Point
11 1/2 in

Details

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Grinder Pump
Feet of Head - Maximum
51 ft
Standards
cULus
For Media Type
Sewage Water
Application
Waste Removal
Current
6.5 A
Power Source
Corded Electric
Horsepower
1 hp
Flow Rate @ 10 ft of Head
49.3 gpm
Duty Cycle
Continuous
Rotation Speed - Maximum
3,450 RPM
Discharge Gender
Female
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Nitrile Rubber/Silicon Carbide
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Rated Voltage
230V AC
Discharge Orientation
Vertical
Series
16G
Motor Housing Material
Cast Iron
Motor Design
Capacitor-Start/Run

Description

Sewage Grinder Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation Vertical Float, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/2 in, Cord Length 20 ft, Overall Length 11 3/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.