Submersible Pump Motor

  • Mfr # 2445049004GS
  • Zoro # G607844721
product price: 
$
799.20
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1/2
Voltage
115V AC
Number of Wires
2
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2445049004GS
Zoro #
G607844721
UPC #
-
Country of Origin
Mexico

Dimensions

Height
11 in
Lead Length
4 ft
Bolt Circle Dia.
2 7/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
10 1/8 in
Body Dia.
3.8 in
Overall Length
9 1/2 in
Length Less Shaft
9 1/2 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Details

Item
Submersible Pump Motor
Phase
Single
HP
1/2
Voltage
115V AC
Number of Wires
2
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Overload Relay Amp Setting
10.0 A
Stator Type
Hermetically Sealed
Motor Enclosure Design
Hermetically Sealed
Max. Ambient Temp.
86 Degrees F
Starter Required
No
Thrust Rating
300 lb
Motor Sub Application
Water Wells
Motor Shaft Rotation
CCW
Diaphragm Type
Pressure Equalizing
Overload Relay Required
No
Motor Application
Pumps
Full Load Amps
10 A
Overload Relay Max. Amp Setting
12 A
Max. SF Amps
12:00 AM
Shaft Material
Nitrile Rubber
Hz
60 Hz
Motor Design
Split-Phase
Motor Thermal Protection
Built-In Lightning Arrestor
Standards
ANSI/NSF 61
Weight
19 lb
Duty Cycle
Continuous
Motor Mounting Position
Vertical Shaft Up
Ins. Class
B
Part Winding Start Capable
No
Motor Mounting Type
NEMA Pump Mounting
Nominal Efficiency
56 %
Motor Frame Material
Stainless Steel
Motor Shaft Design
Splined
Inverter Rated
Not Inverter Rated
Includes Diaphragm
Diaphragm Included
Service Factor Current
12 A
Application
Pump
Requires Overload Relay
No
Manufacturers Warranty
1 yr
Nameplate Service Factor @ 60 Hz
1.15
Product Type
Pump Motor
Overload Relay Current
10 A
Bearing Type
Kingsbury
Shaft Design
Splined
Full Load Current @ 60 Hz
10.0 A
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Insulation Class
B
Frame Material
Stainless Steel
Mounting Position
Vertical Shaft Up
Frequency
60 Hz
Sub Application
Deep Well Submersible Pump
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Overload Relay Maximum Amp Setting
12 A
Includes Low Temperature Monitor
Low Temperature Monitor Not Included

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 10.0, Height 11 in, HP 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 9 1/2 in

Ratings & reviews