Submersible Pump Motor

  • Mfr # 2145059004GS
  • Zoro # G207844701
product price: 
$
693.60
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1/2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2145059004GS
Zoro #
G207844701
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1/2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Starter Required
No
Overload Relay Required
No
Standards
ANSI/NSF 61
Max. Ambient Temp.
86 Degrees F
Full Load Amps
5.0 A
Overload Relay Max. Amp Setting
6 A
Motor Enclosure Design
Hermetically Sealed
Thrust Rating
300 lb
Overload Relay Amp Setting
5.0 A
Motor Thermal Protection
Built-In Lightning Arrestor
Motor Application
Pumps
Max. SF Amps
6.0 A
Motor Design
Capacitor-Start/Run
Shaft Material
Nitrile Rubber
Stator Type
Hermetically Sealed
Diaphragm Type
Pressure Equalizing
Motor Sub Application
Water Wells
Hz
60 Hz
Motor Shaft Rotation
CCW
Nominal Efficiency
56 %
Weight
19 lb
Inverter Rated
Not Inverter Rated
Part Winding Start Capable
No
Motor Mounting Position
Vertical Shaft Up
Motor Shaft Design
Splined
Ins. Class
B
Motor Frame Material
Stainless Steel
Motor Mounting Type
NEMA Pump Mounting
Duty Cycle
Continuous
Frequency
60 Hz
Sub Application
Deep Well Submersible Pump
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Nameplate Service Factor @ 60 Hz
1.15
Product Type
Pump Motor
Manufacturers Warranty
1 yr
Requires Overload Relay
No
Overload Relay Maximum Amp Setting
6 A
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Insulation Class
B
Frame Material
Stainless Steel
Service Factor Current
6 A
Shaft Design
Splined
Includes Diaphragm
Diaphragm Included
Overload Relay Current
5 A
Application
Pump
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Full Load Current @ 60 Hz
5.0 A
Bearing Type
Kingsbury
Mounting Position
Vertical Shaft Up
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate Voltage @ 60 Hz
230V AC
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Lead Length
4 ft
Height
11 in
Length Less Shaft
9 1/2 in
Shaft Dia.
5/8 in
Shaft Length
10 1/8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
2 7/8 in
Body Dia.
3.8 in
Overall Length
9 1/2 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 5.0, Height 11 in, HP 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 9 1/2 in

Ratings & reviews