Mobile Tables, 3-Shelf, 1000 lb., 24 x 48", Steel, 1000 lb Load Capacity, 3 Shelves, 48 in L, 24 in W

  • Mfr # 3IP-2448-5PY

  • Zoro # G4874777


product price:  $596.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3IP-2448-5PY
Zoro #
G4874777
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
24 in
Shelf Width
24 in
Shelf Length
48 in
Top Shelf Height
34 in
Caster Dia.
5"
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1000 lb
Item
Mobile Tables,3-Shelf,1000 lb.,24 x 48"
Number of Shelves
3
Handle Included
No
Gauge
12
Caster Type
(4) Swivel
Assembled/Unassembled
Assembled
Distance Between Shelves
11 in
Caster Material
Polyurethane
Finish
Powder Coated
Cart Shelf Style
Flush
Utility Cart Shelf Style
Flush
Non-Marking
Yes

Description

Mobile Tables,3-Shelf,1000 lb.,24 x 48 In., Load Capacity 1000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.