Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welded Multi-Shelf Service Cart
- Mfr # 4ML-2436-5PY
- Zoro # G823510585
product price:Â
$
586.99
/ea
Key Features
Utility Cart Shelf Style
1.5" Retaining Lips
Overall Height
62 in
Wheel Diameter
5 in
Number of Shelves
4
Shelf Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ML-2436-5PY
- Zoro #
- G823510585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 62 in
- Wheel Diameter
- 5 in
- Shelf Width
- 24 in
- Shelf Length
- 36 in
- Overall Width
- 24 in
- Overall Length
- 41.5 in
Details
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Number of Shelves
- 4
- Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Load Capacity
- 1,200 lbs
- Material
- Steel
- Caster Material
- Polyurethane
- Color
- Gray
- Item
- Welded Multi-Shelf Service Cart
Description
Welded Multi-Shelf Service Cart, 24" x 36" Shelf Size, 4 Shelf Model, Lipped Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.