Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welded Multi-Shelf Service Cart with Ergonomic Handle
- Mfr # 4ENML-2436-5PY
- Zoro # G723510647
product price:Â
$
600.99
/ea
Key Features
Utility Cart Shelf Style
1.5" Retaining Lips
Overall Height
62 in
Overall Width
24 in
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ENML-2436-5PY
- Zoro #
- G723510647
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 1,200 lbs
- Material
- Steel
- Item
- Welded Multi-Shelf Service Cart with Ergonomic Handle
- Number of Shelves
- 4
- Caster Material
- Polyurethane
- Cart Shelf Style
- 1.5" Retaining Lips
- Color
- Gray
- Finish
- Powder Coat
Dimensions
- Overall Height
- 62 in
- Overall Width
- 24 in
- Wheel Diameter
- 5 in
- Overall Length
- 41.5 in
- Shelf Length
- 36 in
- Shelf Width
- 24 in
Description
Welded Multi-Shelf Service Cart with Ergonomic Handle, 24" x 36" Shelf Size, 4 Shelf Model, Lipped Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.