Zoro Homepage

Arabesque 9 Light Brushed Nickel Linear

  • Mfr # 41106-91

  • Zoro # G7052929


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base + GU10 Base
Fixture Wattage
60 + 50
Height
16.5" - 52.5" Adj. H
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Length
39.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41106-91
Zoro #
G7052929
UPC #
847284055599
Country of Origin
China

Dimensions

Height
16.5" - 52.5" Adj. H
Length
39.75"
Width
12.5"
Canopy Size
18" L x 4.75" W

Details

Item
Arabesque 9 Light Brushed Nickel Linear
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base + GU10 Base
Fixture Wattage
60 + 50
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Material
Steel
Description/Special Features
Suitable For Damp Locations
Number of Lights
6 + 3 *
Style
Transitional
Wire
10'
Fixture type
Linear Chandelier

Description

Arabesque 9 Light Brushed Nickel Linear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.