Chemical Metering Pump, 168 gpd, PP Head
Mfr # B741-415SI
Zoro # G716292680
product price: $3,081.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Thermoplastic
Frequency
50 Hz, 60 Hz
Overall Height
12.3 in
Overall Length
14.7 in
Control Programs
Pulse Input with Dual Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B741-415SI
Zoro #
G716292680
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12.3 in
Overall Length
14.7 in
Intake Connection Size
1/2 in
Overall Width
5.7 in
Details
Housing Material
Thermoplastic
Frequency
50 Hz, 60 Hz
Control Programs
Pulse Input with Dual Manual Control
Stroke Rate (Maximum)
100 stroke/min
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Head Material
Polypropylene
Turn Down Ratio
1000:1
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Pump Drive Type
Solenoid
Flow Rate (Maximum)
7 gph
Operating Pressure (Maximum)
30 psi
Fitting Material
Polypropylene
Nameplate Voltage
120V AC
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 168 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 30 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.