Chemical Metering Pump, 192 gpd, PP Head
Mfr # C131-25HV
Zoro # G916292572
product price: $2,954.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.7 in
Head Material
Polypropylene
Check Ball Material
316 Stainless Steel
Overall Height
12.3 in
Housing Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C131-25HV
Zoro #
G916292572
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Overall Height
12.3 in
Overall Length
14.7 in
Intake Connection Size
15/16 in
Details
Head Material
Polypropylene
Check Ball Material
316 Stainless Steel
Housing Material
Thermoplastic
Nameplate Voltage
120V AC
Fitting Material
Polypropylene
Stroke Rate (Maximum)
100 stroke/min
Control Programs
Dual Manual Control
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Flow Rate (Maximum)
8 gph
Operating Pressure (Maximum)
60 psi
Item
Electronic Chemical Metering Pump
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 192 gpd, Head Material Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.