Zoro Homepage

Chemical Metering Pump, 20 gpd, PP Head

  • Mfr # E741-35P

  • Zoro # G816292436


product price: $6,305.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
120V AC
Overall Height
9.1 in
Overall Length
12.9 in
Housing Material
Aluminum, Cast Iron
Fitting Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E741-35P
Zoro #
G816292436
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.1 in
Overall Length
12.9 in
Overall Width
8 in
Intake Connection Size
1/2 in

Details

Nameplate Voltage
120V AC
Housing Material
Aluminum, Cast Iron
Fitting Material
Polypropylene
Flow Rate (Maximum)
20 gpd
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Control Programs
Pulse Input with Dual Manual Control
Stroke Rate (Maximum)
100 stroke/min
Standards
c-UL, UL
Check Ball Material
Ceramic
Operating Pressure (Maximum)
25 psi
Item
Electronic Chemical Metering Pump
Head Material
Polypropylene

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 20 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 400:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.