Chemical Metering Pump, 20 gpd, PVC Head
Mfr # E741-34
Zoro # G316292455
product price: $7,847.99
/ea
Free Shipping & Returns
Key Features
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Control Programs
Pulse Input with Dual Manual Control
Standards
c-UL, UL
Flow Rate (Maximum)
20 gpd
Housing Material
Aluminum, Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E741-34
Zoro #
G316292455
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Length
12.9 in
Overall Height
9.1 in
Intake Connection Size
1/2 in
Details
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Control Programs
Pulse Input with Dual Manual Control
Standards
c-UL, UL
Flow Rate (Maximum)
20 gpd
Housing Material
Aluminum, Cast Iron
Head Material
PVC
Item
Electronic Chemical Metering Pump
Operating Pressure (Maximum)
25 psi
Fitting Material
PVC
Stroke Rate (Maximum)
100 stroke/min
Nameplate Voltage
120V AC
Check Ball Material
Ceramic
Intake Connection Type
MNPT
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material PVC, Flow Rate (Maximum) 20 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 400:1, Viscosity (Maximum) 400 cps
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.