Chemical Metering Pump, 2.5 gpd, PP Head
Mfr # E711-465SI
Zoro # G516292460
product price: $5,692.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
120V AC
Control Programs
Pulse Input with Dual Manual Control
Housing Material
Aluminum, Cast Iron
Standards
c-UL, UL
Fitting Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E711-465SI
Zoro #
G516292460
UPC #
-
Country of Origin
United States
Dimensions
Intake Connection Size
1/2 in
Overall Length
12.9 in
Overall Width
8 in
Overall Height
9.1 in
Details
Nameplate Voltage
120V AC
Item
Electronic Chemical Metering Pump
Control Programs
Pulse Input with Dual Manual Control
Housing Material
Aluminum, Cast Iron
Standards
c-UL, UL
Fitting Material
Polypropylene
Operating Pressure (Maximum)
150 psi
Check Ball Material
Ceramic
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Head Material
Polypropylene
Stroke Rate (Maximum)
100 stroke/min
Flow Rate (Maximum)
2.5 gpd
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 2.5 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.