Chemical Metering Pump, 48 gpd, PVC Head
Mfr # PD051-838SI
Zoro # G616292469
product price: $1,188.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
115/230V AC
Head Material
PVC
Overall Height
10.5 in
Operating Pressure (Maximum)
110 psi
Seal Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD051-838SI
Zoro #
G616292469
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10.5 in
Overall Length
9.6 in
Overall Width
4.6 in
Details
Nameplate Voltage
115/230V AC
Head Material
PVC
Operating Pressure (Maximum)
110 psi
Seal Material
PTFE
Control Programs
Manual Control
Reproducibility
+/-3.0%
Item
Electronic Chemical Metering Pump
Flow Rate (Maximum)
2 gph
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Fitting Material
PVC
Stroke Rate (Maximum)
160 stroke/min
Frequency
50 Hz, 60 Hz
Flow Rate (Minimum)
0.002 gph
Check Ball Material
Ceramic
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel, Turn Down Ratio 200:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.