Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Metering Pump, 48 gpd, PVC Head

  • Mfr # PD741-A28HI

  • Zoro # G216292401


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
PVC
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Pump Drive Type
Solenoid
Flow Rate (Minimum)
0.002 gph
Flow Rate (Maximum)
2 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD741-A28HI
Zoro #
G216292401
UPC #
-
Country of Origin
United States

Details

Fitting Material
PVC
Item
Electronic Chemical Metering Pump
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Pump Drive Type
Solenoid
Flow Rate (Minimum)
0.002 gph
Flow Rate (Maximum)
2 gph
Seal Material
PTFE
Nameplate Voltage
115/230V AC
Stroke Rate (Maximum)
160 stroke/min
Standards
CE Certified, ETL, NSF 372, NSF 61
Reproducibility
+/-3.0%
Frequency
50 Hz, 60 Hz
Check Ball Material
Ceramic
Operating Pressure (Maximum)
250 psi
Head Material
PVC

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.