Zoro Homepage

Chemical Metering Pump, 480 gpd, PP Head

  • Mfr # C141-35P

  • Zoro # G316292615


product price: $4,021.99
/ea
Free Shipping & Returns

Key Features

Pump Drive Type
Solenoid
Operating Pressure (Maximum)
25 psi
Frequency
50 Hz, 60 Hz
Flow Rate (Maximum)
20 gph
Stroke Rate (Maximum)
100 stroke/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C141-35P
Zoro #
G316292615
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/2 in
Overall Width
5.7 in
Overall Length
14.7 in
Overall Height
12.3 in

Details

Pump Drive Type
Solenoid
Operating Pressure (Maximum)
25 psi
Frequency
50 Hz, 60 Hz
Item
Electronic Chemical Metering Pump
Flow Rate (Maximum)
20 gph
Stroke Rate (Maximum)
100 stroke/min
Fitting Material
Polypropylene
Housing Material
Thermoplastic
Head Material
Polypropylene
Intake Connection Type
MNPT
Nameplate Voltage
120V AC
Control Programs
Dual Manual Control
Check Ball Material
Ceramic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Turn Down Ratio
1000:1

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material Polypropylene, Flow Rate (Maximum) 480 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.