Chemical Metering Pump, 480 gpd, PP Head
Mfr # C941-35P
Zoro # G816292511
product price: $3,912.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
Polypropylene
Check Ball Material
Ceramic
Head Material
Polypropylene
Operating Pressure (Maximum)
25 psi
Intake Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C941-35P
Zoro #
G816292511
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Intake Connection Size
1/2 in
Overall Length
14.7 in
Overall Height
12.3 in
Details
Item
Electronic Chemical Metering Pump
Fitting Material
Polypropylene
Check Ball Material
Ceramic
Head Material
Polypropylene
Operating Pressure (Maximum)
25 psi
Intake Connection Type
MNPT
Pump Drive Type
Solenoid
Turn Down Ratio
1000:1
Flow Rate (Maximum)
20 gph
Housing Material
Thermoplastic
Control Programs
Pulse/Analog Input with Dual Manual Control
Stroke Rate (Maximum)
100 stroke/min
Frequency
50 Hz, 60 Hz
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material Polypropylene, Flow Rate (Maximum) 480 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.