Zoro Homepage

Chemical Metering Pump, 60 gpd, PP Head

  • Mfr # B721-495SI

  • Zoro # G216292234


product price: $2,747.99
/ea
Free Shipping & Returns

Key Features

Head Material
Polypropylene
Turn Down Ratio
1000:1
Overall Length
14.7 in
Fitting Material
Polypropylene
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B721-495SI
Zoro #
G216292234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14.7 in
Overall Width
5.7 in
Intake Connection Size
3/8 in
Overall Height
12.3 in

Details

Item
Electronic Chemical Metering Pump
Head Material
Polypropylene
Turn Down Ratio
1000:1
Fitting Material
Polypropylene
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Control Programs
Pulse Input with Dual Manual Control
Check Ball Material
Ceramic
Pump Drive Type
Solenoid
Operating Pressure (Maximum)
100 psi
Stroke Rate (Maximum)
100 stroke/min
Flow Rate (Maximum)
2.5 gph
Housing Material
Thermoplastic
Frequency
50 Hz, 60 Hz

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 60 gpd, Head Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.