Zoro Homepage

Chemical Metering Pump, 60 gpd, PVC Head

  • Mfr # B921-D98HI

  • Zoro # G416292638


product price: $3,564.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
120V AC
Intake Connection Size
3/8 in
Head Material
PVC
Pump Drive Type
Solenoid
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B921-D98HI
Zoro #
G416292638
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
3/8 in
Overall Length
14.7 in
Overall Width
5.7 in
Overall Height
12.3 in

Details

Nameplate Voltage
120V AC
Head Material
PVC
Pump Drive Type
Solenoid
Frequency
50 Hz, 60 Hz
Operating Pressure (Maximum)
100 psi
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump
Flow Rate (Maximum)
2.5 gph
Fitting Material
PVC
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Control Programs
Pulse/Analog Input with Dual Manual Control
Housing Material
Thermoplastic
Turn Down Ratio
1000:1
Check Ball Material
Ceramic

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 60 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material Polyprel, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.