Chemical Metering Pump, 600 gpd, PP Head
Mfr # C781-35P
Zoro # G116292525
product price: $3,752.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.7 in
Pump Drive Type
Solenoid
Head Material
Polypropylene
Intake Connection Size
1/2 in
Fitting Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C781-35P
Zoro #
G116292525
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.7 in
Intake Connection Size
1/2 in
Overall Height
12.3 in
Overall Width
5.7 in
Details
Pump Drive Type
Solenoid
Head Material
Polypropylene
Item
Electronic Chemical Metering Pump
Fitting Material
Polypropylene
Turn Down Ratio
1000:1
Housing Material
Thermoplastic
Nameplate Voltage
120V AC
Frequency
50 Hz, 60 Hz
Flow Rate (Maximum)
25 gph
Check Ball Material
Ceramic
Control Programs
Pulse Input with Dual Manual Control
Stroke Rate (Maximum)
100 stroke/min
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Intake Connection Type
MNPT
Operating Pressure (Maximum)
30 psi
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material Polypropylene, Flow Rate (Maximum) 600 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 30 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.