Zoro Homepage

Chemical Metering Pump, 8 gpd, PVC Head

  • Mfr # E731-24

  • Zoro # G316292530


product price: $7,156.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
PVC
Overall Height
9.1 in
Intake Connection Size
1/2 in
Check Ball Material
Ceramic
Stroke Rate (Maximum)
100 stroke/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E731-24
Zoro #
G316292530
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.1 in
Intake Connection Size
1/2 in
Overall Width
8 in
Overall Length
12.9 in

Details

Fitting Material
PVC
Check Ball Material
Ceramic
Stroke Rate (Maximum)
100 stroke/min
Housing Material
Aluminum, Cast Iron
Control Programs
Pulse Input with Dual Manual Control
Item
Electronic Chemical Metering Pump
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Flow Rate (Maximum)
8 gpd
Standards
c-UL, UL
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
60 psi
Intake Connection Type
MNPT
Head Material
PVC

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material PVC, Flow Rate (Maximum) 8 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material FKM, Turn Down Ratio 400:1, Viscosity (Maximum) 400 cps

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.