Chemical Metering Pump, 8 gpd, PVC Head
Mfr # E731-318SI
Zoro # G316292486
product price: $7,138.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9.1 in
Nameplate Voltage
120V AC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Overall Width
8 in
Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E731-318SI
Zoro #
G316292486
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9.1 in
Overall Width
8 in
Intake Connection Size
1/2 in
Overall Length
12.9 in
Details
Nameplate Voltage
120V AC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Fitting Material
PVC
Head Material
PVC
Operating Pressure (Maximum)
60 psi
Check Ball Material
Ceramic
Flow Rate (Maximum)
8 gpd
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump
Standards
c-UL, UL
Control Programs
Pulse Input with Dual Manual Control
Housing Material
Aluminum, Cast Iron
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 8 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 400:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.