Chemical Metering Pump, 96 gpd, PVC Head
Mfr # C921-368SI
Zoro # G516292507
product price: $3,923.99
/ea
Free Shipping & Returns
Key Features
Frequency
50 Hz, 60 Hz
Nameplate Voltage
120V AC
Fitting Material
PVC
Intake Connection Size
3/8 in
Head Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C921-368SI
Zoro #
G516292507
UPC #
-
Country of Origin
United States
Dimensions
Intake Connection Size
3/8 in
Overall Length
14.7 in
Overall Height
12.3 in
Overall Width
5.7 in
Details
Frequency
50 Hz, 60 Hz
Nameplate Voltage
120V AC
Fitting Material
PVC
Item
Electronic Chemical Metering Pump
Head Material
PVC
Operating Pressure (Maximum)
100 psi
Flow Rate (Maximum)
4 gph
Stroke Rate (Maximum)
100 stroke/min
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Control Programs
Pulse/Analog Input with Dual Manual Control
Check Ball Material
Ceramic
Turn Down Ratio
1000:1
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 96 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.