ChemicalMeteringPump, 108gpd, PVCHead
Mfr # B931-468SI
Zoro # G116292686
product price: $3,390.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.7 in
Operating Pressure (Maximum)
50 psi
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Intake Connection Size
3/8 in
Control Programs
Pulse/Analog Input with Dual Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B931-468SI
Zoro #
G116292686
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.7 in
Intake Connection Size
3/8 in
Overall Width
5.7 in
Overall Height
12.3 in
Details
Operating Pressure (Maximum)
50 psi
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Control Programs
Pulse/Analog Input with Dual Manual Control
Turn Down Ratio
1000:1
Housing Material
Thermoplastic
Fitting Material
PVC
Pump Drive Type
Solenoid
Check Ball Material
Ceramic
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump
Frequency
50 Hz, 60 Hz
Flow Rate (Maximum)
4.5 gph
Head Material
PVC
Nameplate Voltage
120V AC
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 108 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.