ChemicalMeteringPump, 192gpd, Acrylic/PP
Mfr # C131-20S
Zoro # G216292593
product price: $2,845.99
/ea
Free Shipping & Returns
Key Features
Intake Connection Size
1/2 in
Nameplate Voltage
120V AC
Overall Height
12.3 in
Check Ball Material
Ceramic
Control Programs
Dual Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C131-20S
Zoro #
G216292593
UPC #
-
Country of Origin
United States
Dimensions
Intake Connection Size
1/2 in
Overall Height
12.3 in
Overall Length
14.7 in
Overall Width
5.7 in
Details
Nameplate Voltage
120V AC
Check Ball Material
Ceramic
Control Programs
Dual Manual Control
Turn Down Ratio
1000:1
Stroke Rate (Maximum)
100 stroke/min
Head Material
Polypropylene
Pump Drive Type
Solenoid
Frequency
50 Hz, 60 Hz
Fitting Material
Polypropylene
Item
Electronic Chemical Metering Pump
Operating Pressure (Maximum)
60 psi
Flow Rate (Maximum)
8 gph
Housing Material
Thermoplastic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Acrylic/Polypropylene, Flow Rate (Maximum) 192 gpd, Head Material Acrylic/Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material FKM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.