ChemicalMeteringPump, 2.5gpd, PVCHead
Mfr # E711-368SI
Zoro # G416292478
product price: $6,921.99
/ea
Free Shipping & Returns
Key Features
Intake Connection Size
3/8 in
Flow Rate (Maximum)
2.5 gpd
Fitting Material
PVC
Overall Height
9.1 in
Check Ball Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E711-368SI
Zoro #
G416292478
UPC #
-
Country of Origin
United States
Dimensions
Intake Connection Size
3/8 in
Overall Height
9.1 in
Overall Width
8 in
Overall Length
12.9 in
Details
Flow Rate (Maximum)
2.5 gpd
Fitting Material
PVC
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Operating Pressure (Maximum)
150 psi
Housing Material
Aluminum, Cast Iron
Head Material
PVC
Stroke Rate (Maximum)
100 stroke/min
Control Programs
Pulse Input with Dual Manual Control
Standards
c-UL, UL
Nameplate Voltage
120V AC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 2.5 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 400:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.