ChemicalMeteringPump, 31.2gpd, 316SSHead
Mfr # C101-297
Zoro # G616292667
product price: $3,486.99
/ea
Free Shipping & Returns
Key Features
Stroke Rate (Maximum)
100 stroke/min
Intake Connection Type
MNPT
Overall Length
14.7 in
Overall Height
12.3 in
Control Programs
Dual Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C101-297
Zoro #
G616292667
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.7 in
Overall Height
12.3 in
Intake Connection Size
1/4 in
Overall Width
5.7 in
Details
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump
Intake Connection Type
MNPT
Control Programs
Dual Manual Control
Turn Down Ratio
1000:1
Operating Pressure (Maximum)
300 psi
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Check Ball Material
316 Stainless Steel
Fitting Material
316 Stainless Steel
Head Material
316 Stainless Steel
Nameplate Voltage
120V AC
Flow Rate (Maximum)
1.3 gph
Housing Material
Thermoplastic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 31.2 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 300 psi, Reproducibility +/-1.0 Percent, Seal Material 316 Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.