Zoro Homepage

ChemicalMeteringPump, 38.4gpd, PPHead

  • Mfr # B111-85HV

  • Zoro # G816292238


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
Polypropylene
Turn Down Ratio
1000:1
Head Material
Polypropylene
Overall Height
12.3 in
Flow Rate (Maximum)
1.6 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B111-85HV
Zoro #
G816292238
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.3 in
Intake Connection Size
15/16 in
Overall Length
14.7 in
Overall Width
5.7 in

Details

Item
Electronic Chemical Metering Pump
Fitting Material
Polypropylene
Turn Down Ratio
1000:1
Head Material
Polypropylene
Flow Rate (Maximum)
1.6 gph
Nameplate Voltage
120V AC
Control Programs
Manual Control
Operating Pressure (Maximum)
150 psi
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Check Ball Material
316 Stainless Steel
Stroke Rate (Maximum)
100 stroke/min

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 38.4 gpd, Head Material Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.