ChemicalMeteringPump, 480gpd, PVCHead
Mfr # C141-30
Zoro # G816292566
product price: $3,092.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.7 in
Overall Height
12.3 in
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
25 psi
Head Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C141-30
Zoro #
G816292566
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Overall Height
12.3 in
Overall Length
14.7 in
Intake Connection Size
1/2 in
Details
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
25 psi
Head Material
PVC
Housing Material
Thermoplastic
Check Ball Material
Ceramic
Control Programs
Dual Manual Control
Pump Drive Type
Solenoid
Item
Electronic Chemical Metering Pump
Stroke Rate (Maximum)
100 stroke/min
Frequency
50 Hz, 60 Hz
Turn Down Ratio
1000:1
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Flow Rate (Maximum)
20 gph
Fitting Material
PVC
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 480 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.