Zoro Homepage

ChemicalMeteringPump, 480gpd, PVCHead

  • Mfr # C941-34

  • Zoro # G916292428


product price: $3,860.99
/ea
Free Shipping & Returns

Key Features

Intake Connection Size
1/2 in
Operating Pressure (Maximum)
25 psi
Fitting Material
PVC
Intake Connection Type
MNPT
Overall Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C941-34
Zoro #
G916292428
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/2 in
Overall Width
5.7 in
Overall Height
12.3 in
Overall Length
14.7 in

Details

Operating Pressure (Maximum)
25 psi
Item
Electronic Chemical Metering Pump
Fitting Material
PVC
Intake Connection Type
MNPT
Flow Rate (Maximum)
20 gph
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Control Programs
Pulse/Analog Input with Dual Manual Control
Housing Material
Thermoplastic
Check Ball Material
Ceramic
Turn Down Ratio
1000:1
Head Material
PVC
Stroke Rate (Maximum)
100 stroke/min
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material PVC, Flow Rate (Maximum) 480 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1, Viscosity (Maximum) 400 cps

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.