Zoro Homepage

ChemicalMeteringPump, 48gpd, 316SSHead

  • Mfr # PD011-907NP

  • Zoro # G116292426


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Intake Connection Type
NPT
Intake Connection Size
1/4 in
Nameplate Voltage
115/230V AC
Stroke Rate (Maximum)
160 stroke/min
Overall Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD011-907NP
Zoro #
G116292426
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/4 in
Overall Width
4.6 in
Overall Height
7.5 in
Overall Length
9.6 in

Details

Intake Connection Type
NPT
Nameplate Voltage
115/230V AC
Stroke Rate (Maximum)
160 stroke/min
Flow Rate (Maximum)
2 gph
Check Ball Material
316 Stainless Steel
Flow Rate (Minimum)
0.002 gph
Head Material
316 Stainless Steel
Reproducibility
+/-3.0%
Seal Material
PTFE
Control Programs
Manual Control
Item
Electronic Chemical Metering Pump
Pump Drive Type
Solenoid
Frequency
50 Hz, 60 Hz
Operating Pressure (Maximum)
450 psi
Standards
CE Certified, ETL, NSF 372, NSF 61
Fitting Material
316 Stainless Steel

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 48 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type NPT, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 450 psi, Reproducibility +/-3.0 Percent, Seal Material 316 Stainless Steel/PTFE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.