Zoro Homepage

ChemicalMeteringPump, 48gpd, 316SSHead

  • Mfr # PD741-927NP

  • Zoro # G716292390


product price: $2,036.99
/ea
Free Shipping & Returns

Key Features

Pump Drive Type
Solenoid
Standards
CE Certified, ETL, NSF 372, NSF 61
Check Ball Material
316 Stainless Steel
Fitting Material
316 Stainless Steel
Flow Rate (Maximum)
2 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD741-927NP
Zoro #
G716292390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.6 in
Overall Width
4.6 in
Overall Height
7.5 in

Details

Pump Drive Type
Solenoid
Standards
CE Certified, ETL, NSF 372, NSF 61
Check Ball Material
316 Stainless Steel
Fitting Material
316 Stainless Steel
Flow Rate (Maximum)
2 gph
Reproducibility
+/-3.0%
Operating Pressure (Maximum)
250 psi
Head Material
316 Stainless Steel
Nameplate Voltage
115/230V AC
Stroke Rate (Maximum)
160 stroke/min
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Item
Electronic Chemical Metering Pump
Frequency
50 Hz, 60 Hz
Flow Rate (Minimum)
0.002 gph
Seal Material
PTFE

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 48 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.