ChemicalMeteringPump, 48gpd, AcrylicHead
Mfr # PD761-940SI
Zoro # G916292404
product price: $1,811.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (Maximum)
2 gph
Overall Length
9.6 in
Flow Rate (Minimum)
0.002 gph
Operating Pressure (Maximum)
50 psi
Head Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD761-940SI
Zoro #
G916292404
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.6 in
Overall Height
9.9 in
Overall Width
4.6 in
Details
Flow Rate (Maximum)
2 gph
Flow Rate (Minimum)
0.002 gph
Operating Pressure (Maximum)
50 psi
Head Material
Acrylic
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Reproducibility
+/-3.0%
Seal Material
PTFE
Frequency
50 Hz, 60 Hz
Nameplate Voltage
115/230V AC
Fitting Material
PVC
Stroke Rate (Maximum)
160 stroke/min
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material Acrylic, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.