ChemicalMeteringPump, 48gpd, PVDFHead
Mfr # PD741-823NI
Zoro # G416292409
product price: $1,642.99
/ea
Free Shipping & Returns
Key Features
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Stroke Rate (Maximum)
160 stroke/min
Frequency
50 Hz, 60 Hz
Seal Material
PTFE
Fitting Material
PVDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD741-823NI
Zoro #
G416292409
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4.6 in
Overall Length
9.6 in
Overall Height
8.2 in
Details
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Stroke Rate (Maximum)
160 stroke/min
Frequency
50 Hz, 60 Hz
Seal Material
PTFE
Fitting Material
PVDF
Nameplate Voltage
115/230V AC
Standards
CE Certified, ETL, NSF 372, NSF 61
Operating Pressure (Maximum)
250 psi
Flow Rate (Minimum)
0.002 gph
Reproducibility
+/-3.0%
Item
Electronic Chemical Metering Pump
Head Material
PVDF
Check Ball Material
Ceramic
Pump Drive Type
Solenoid
Flow Rate (Maximum)
2 gph
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 48 gpd, Head Material PVDF, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.