Zoro Homepage

ChemicalMeteringPump, 48gpd, PVDFHead

  • Mfr # PD751-832SI

  • Zoro # G516292385


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.6 in
Operating Pressure (Maximum)
110 psi
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Flow Rate (Minimum)
0.002 gph
Nameplate Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD751-832SI
Zoro #
G516292385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.6 in
Overall Height
10.5 in
Overall Width
4.6 in

Details

Operating Pressure (Maximum)
110 psi
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Flow Rate (Minimum)
0.002 gph
Nameplate Voltage
115/230V AC
Stroke Rate (Maximum)
160 stroke/min
Flow Rate (Maximum)
2 gph
Item
Electronic Chemical Metering Pump
Reproducibility
+/-3.0%
Head Material
PVDF
Seal Material
PTFE
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Check Ball Material
Ceramic
Frequency
50 Hz, 60 Hz
Fitting Material
PVDF

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 48 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.