ChemicalMeteringPump, 60gpd, Acrylic/PP
Mfr # B121-86HV
Zoro # G916292237
product price: $2,546.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.7 in
Check Ball Material
316 Stainless Steel
Flow Rate (Maximum)
2.5 gph
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B121-86HV
Zoro #
G916292237
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.7 in
Overall Width
5.7 in
Intake Connection Size
15/16 in
Overall Height
12.3 in
Details
Item
Electronic Chemical Metering Pump
Check Ball Material
316 Stainless Steel
Flow Rate (Maximum)
2.5 gph
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Fitting Material
Polypropylene
Nameplate Voltage
120V AC
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Control Programs
Manual Control
Stroke Rate (Maximum)
100 stroke/min
Operating Pressure (Maximum)
100 psi
Head Material
Polypropylene
Housing Material
Thermoplastic
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Acrylic/Polypropylene, Flow Rate (Maximum) 60 gpd, Head Material Acrylic/Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material FKM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.