ChemicalMeteringPump, 60gpd, PVDFHead
Mfr # B121-392SI
Zoro # G716292246
product price: $1,942.99
/ea
Free Shipping & Returns
Key Features
Frequency
50 Hz, 60 Hz
Turn Down Ratio
1000:1
Intake Connection Size
3/8 in
Nameplate Voltage
120V AC
Fitting Material
PVDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B121-392SI
Zoro #
G716292246
UPC #
-
Country of Origin
United States
Dimensions
Intake Connection Size
3/8 in
Overall Height
12.3 in
Overall Width
5.7 in
Overall Length
14.7 in
Details
Frequency
50 Hz, 60 Hz
Turn Down Ratio
1000:1
Nameplate Voltage
120V AC
Fitting Material
PVDF
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump
Pump Drive Type
Solenoid
Head Material
PVDF
Control Programs
Manual Control
Housing Material
Thermoplastic
Check Ball Material
Ceramic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Flow Rate (Maximum)
2.5 gph
Operating Pressure (Maximum)
100 psi
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 60 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.