Zoro Homepage

ChemicalMeteringPump, 96gpd, PVDFHead

  • Mfr # C121-363NI

  • Zoro # G916292695


product price: $2,711.99
/ea
Free Shipping & Returns

Key Features

Control Programs
Dual Manual Control
Operating Pressure (Maximum)
100 psi
Turn Down Ratio
1000:1
Flow Rate (Maximum)
4 gph
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C121-363NI
Zoro #
G916292695
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Overall Height
12.3 in
Overall Length
14.7 in

Details

Control Programs
Dual Manual Control
Operating Pressure (Maximum)
100 psi
Turn Down Ratio
1000:1
Flow Rate (Maximum)
4 gph
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Housing Material
Thermoplastic
Frequency
50 Hz, 60 Hz
Nameplate Voltage
120V AC
Pump Drive Type
Solenoid
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 96 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.