Shop LOCHINVAR
See all product information
Create Account
Insulation, 7.3 in L, For Lochinvar
- Mfr # 100208059
- Zoro # G823387583
product price:Â
$
67.59
/ea
Key Features
Overall Length
7.3 in
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
AW 601-801
Overall Width
7.25 in
Overall Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100208059
- Zoro #
- G823387583
- UPC #
- -
- Country of Origin
- France
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- AW 601-801
- Item
- Insulation
- Compatible Brand
- Lochinvar
Dimensions
- Overall Length
- 7.3 in
- Overall Width
- 7.25 in
- Overall Height
- 0.75 in
- Wire Rope Length
- 7.3 in
- Length
- 7.3 in
Description
Insulation, Compatible Manufacturer Part Number AW 601-801, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.75 in, Overall Length 7.3 in, Application Not Applicable, Compatible Grainger Part Number [NEW] Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 7.25 in, Product Type Insulation, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.