Shop LOCTITE
See all product information
Anti-Seize, General Purpose, Stick, 0.7054 oz, Non-Metallic Base, 2400 Degrees F Max Op Temp, Paste
Mfr # 864067
Zoro # G5060212
product price:Â $11.45
/eaKey Features
NSF Rating
Not Rated
Container Capacity
0.7054 oz
Base Anti-Seize Compound
Non-Metallic
Primary Additives
Graphite
Container Type
Stick
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
864067
Zoro #
G5060212
UPC #
079340412057
Country of Origin
United States
Details
Item
Anti-Seize
NSF Rating
Not Rated
Container Capacity
0.7054 oz
Base Anti-Seize Compound
Non-Metallic
Primary Additives
Graphite
Container Type
Stick
Physical Form
Paste
Operating Temperature - Maximum
2400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Color
Gray
Odor
Not Odorless
Flammability
Non-Flammable
Series
LB 8070
VOC Content
14%
Application
Use on all Metals including Stainless Steel, Aluminum and Soft Metals
Specific Gravity
1.17
Anti-Seize Type
General Purpose
Standards
CFIA Listed
Maximum Pressure
Not Rated
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
No
Metal Free
Yes
Conductivity
Conductive
Description
General Purpose Anti-Seize, 0.7054 oz, Stick, Non-Metallic, Paste, LB 8070, -20 Degrees F, 2,400 Degrees F, Loctite, Gray, Non-Flammable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.