G903 LIGHTSPEED Wireless Gaming Mouse
- Mfr # 910-005670
- Zoro # G616471840
product price:Â
$
182.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Movement Detection
PMW3366
Pointing Device Wireless Technology
Radio Frequency
Interfaces
USB
Ergonomic Fit
Symmetrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-005670
- Zoro #
- G616471840
- UPC #
- 97855148988
- Country of Origin
- China
- Item
- Gaming Mouse
- Color
- Black
- Movement Detection
- PMW3366
- Pointing Device Wireless Technology
- Radio Frequency
- Interfaces
- USB
- Ergonomic Fit
- Symmetrical
- Pointing Device Connectivity Technology
- Cable/Wireless
- Environmentally Friendly
- Yes
- Includes
- G903 LIGHTSPEED Wireless Gaming Mouse LIGHTSPEED USB Receiver USB Charging/Data Cable Accessories Case Optional Receiver Extension Adapter Optional 10-Gram Weight Optional Side Buttons (2x Left, 2x Right) Optional Button Covers (1x Left, 1x Right) User Documentation
- Scroller Type
- Scroll Wheel
- Movement Resolution (dpi)
- 12000
- Package Contents
- G903 LIGHTSPEED Wireless Gaming Mouse, LIGHTSPEED USB Receiver, USB Charging/Data Cable, Accessories Case, Optional Receiver Extension Adapter, Optional 10-Gram Weight, Optional Side Buttons (2x Left, 2x Right), Optional Button Covers (1x Left, 1x Right), User Documentation
- Product Line
- LIGHTSPEED
Dimensions
- Depth
- 1.6 in
- Height
- 5.1 in
- Width
- 2.6 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.