Keylocking Insert Bulk Pack, PK100
- Mfr # 3620-12.00TWBULK
- Zoro # G124484431
product price:Â
$
433.99
/pk of 100, $4.34/ea
Free Shipping & Returns
Key Features
Compatible Tap Size
M16 x 1.50
Compatible Manufacturer Model Number
3620-14.75, 3621-16.00I
Number of Locking Keys
4
Material
Steel
Drill Bit Size
14.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3620-12.00TWBULK
- Zoro #
- G124484431
- UPC #
- 9326518087779
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Compatible Manufacturer Model Number
- 3620-14.75, 3621-16.00I
- Number of Locking Keys
- 4
- Material
- Steel
- Installation Method
- Hand Installation Tool
- Internal Thread Fit
- 6G
- Material Grade/Class
- Grade C1215
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Finish
- Black Finish
- Wall Type
- Thin Wall
- External Thread Fit
- 6H
- Product Type
- Key-Locking Insert
- Thread Type
- Coarse
- System of Measurement
- Metric
- Compatible with Manufacturer Model Number
- 3620-14.75, 3621-16.00I
- Compatible Manufacturer Part Number
- 3620-14.75, 3621-16.00I
- Traction Material
- Steel
Dimensions
- Compatible Tap Size
- M16 x 1.50
- Drill Bit Size
- 14.75 mm
- Internal Thread Size
- M12x1.75
- Overall Length
- 16 mm
- External Thread Size
- M16x1.50
- Minimum Installation Depth
- 17.5 mm
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 16 mm, Internal Thread Size M12x1.75, Internal Thread Fit 6G, External Thread Size M16x1.50, External Thread Fit 6H, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M16 x 1.50, Drill Bit Size 14.75 mm, Minimum Installation Depth 17.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-14.75, 3621-16.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.