
Coconut Water & Mimosa Flower Conditioner, 13.5 Ounce, 4PK
Mfr # 69778802
Zoro # G723346512
product price:Â $36.99
/pk 4, $9.25/eaKey Features
Container Size
13.5 oz
Application
Health and Personal Care
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69778802
Zoro #
G723346512
UPC #
055086000208
Country of Origin
United States
Dimensions
Container Size
13.5 oz
Details
Item
Hair Conditioners
Application
Health and Personal Care
Description
Get 3X volume and healthier-looking hair* with Love Beauty and Planet's Coconut Water & Mimosa Flower Weightless Volume shampoo and conditioner! This lightweight hydrating blend with Coconut Water and our Hyaluronic Acid +Complex with natural bond-strengthening actives, adds 48-hour weightless hydration, while giving a boost of body, bounce and fullness!* Like all Love Beauty and Planet hair products made with clean ingredients, it's PETA-certified cruelty-free and vegan, sulfate-free, silicone-free, paraben-free, dye-free and formulated without phthalates and microplastics. Plus, this conditioner formula is 97% naturally-derived, 100% biodegradable** and packaged in a 100% recycled bottle. How to Use:You know it - after using Love Beauty and Planet's Coconut Water & Mimosa Flower Weightless Volume shampoo, massage this lightweight conditioner from mid lengths to ends, rinse and go easy on the tap. On a mission to clean up beauty for all, enjoy more good hair days with Love Beauty and Planet's clean formulas, indulgent fragrances & a little love for the planet! *shampoo & conditioner system, vs. flat, limp hair **Ingredient biodegradation based on OECD test methods (301, 302 and/or 310) and Principles. ***using system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.