Calibration Solutions & Standards
- Mfr # 48371825
- Zoro # G723782112
product price:Â
$
51.95
/ea
Key Features
Product Type
Ready-to-use Solution
Application
Raw Water Treatment, Waste Water Treatment
Color
Colorless
Storage Temperature
Room Temperature
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48371825
- Zoro #
- G723782112
- UPC #
- -
- Country of Origin
- Germany
- Product Type
- Ready-to-use Solution
- Application
- Raw Water Treatment, Waste Water Treatment
- Color
- Colorless
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Form
- Liquid
- Chemical Formula
- COD/TOC
- Standards
- OSHA
- Calibration Certificate
- NIST
- Storage Temperature - Maximum
- 77 Degrees F
- Concentration
- 5000 mg/L (COD) + 2002 mg/L (TOC)
- Storage Temperature - Minimum
- 5 Degrees C
- CAS Number
- 7664-93-9
- Volume
- 250 mL
- Item
- Calibration Solutions & Standards
- Compatible Product Type
- Colorimeters
- Container Type
- Bottle
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Material
- Amber Glass
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 5000 mg/L (COD) + 2002 mg/L (TOC), CAS Number 7664-93-9, Chemical Formula COD/TOC, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.