Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48221225
- Zoro # G823782135
product price:Â
$
51.95
/ea
Key Features
Volume
250 mL
Product Type
Ready-to-use Solution
Standards
OSHA
Chemical Formula
NO2- -N
Storage Temperature - Maximum
77 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48221225
- Zoro #
- G823782135
- UPC #
- -
- Country of Origin
- Germany
Details
- Volume
- 250 mL
- Product Type
- Ready-to-use Solution
- Standards
- OSHA
- Chemical Formula
- NO2- -N
- Storage Temperature - Maximum
- 77 Degrees F
- Storage Temperature - Minimum
- 41 Degrees F
- Color
- Colorless
- Form
- Liquid
- Application
- Drinking Water Treatment, Galvanization, Raw Water Treatment, Waste Water Treatment
- Concentration
- 0.1 mg/L
- Item
- Calibration Solutions & Standards
- CAS Number
- 7487-94-7
- Storage Temperature
- Room Temperature
- Calibration Certificate
- NIST
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Quantity
- 1
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Material
- Amber Glass
- Compatible Product Type
- Colorimeters
- Container Type
- Bottle
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 0.1 mg/L, CAS Number 7487-94-7, Chemical Formula NO2- -N, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.